£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
High performance, non-flammable citrus degreaser. High Di-Electric strength 50,000 volts. Flashpoint 67°C. UK certified Surface Cleaner Oil Dispersant for oil spill clean up operations. NATO Stock No. 6850-99-002-1141. Aerospace certified. Automotive certified for 'Determination of Residual Dirt in Finished Engine & Gear Components' procedure.
SMI Boeing D6-17487
SMI McDonnal Douglas AMS 1526
BMMO and Scottish Marine Approved
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Mykal |
Container Type | Bottle |
EAN | 8717342036179 |
MFR Part No. | 61003 |
Product Type | High Performance Degreaser |
Removes | Adhesives Bitumen Grease Oil Paint |
Series | DE.SOLV.IT |
Size | 5ltr |
UNSPSC Code | 47131821 |