£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
The Reiner Grease System makes maintenance easier and more efficient. The dual handle of the system produces 5800 psi of pressure, resulting in improved lubrication of long grease lines with less effort. The system consists of a grease gun which is compatible with 500g and 600g grease cartridges. Overall, this system offers a flexible and versatile lubrication tool which ensures the efficient, safe and clean lubrication of your machinery.
Features and Benefits
• Produces 5800 psi of pressure
• Compatible with 500g and 600g cartridges
• Improved long grease line production
• Efficient, clean and safe
Typical Applications
• Dispensing grease for a wide variety of applications, depending on the grease
Notes
• Grease gun only. Grease cartridges are sold separately
Attribute | Value |
---|---|
Body Finish/Coating | Chrome |
Body Material | Metal |
Brand | Fuchs |
Capacity | 600cc |
Coupler Type | Pointed |
ECLASS Code | 21060800 |
Fill Type | Cartridge |
Gun/Can Type | Side Lever Grease Gun |
Maximum Pressure | 5800psi |
MFR Part No. | 800078001 |
Power Source | Manual |
Spout/Nozzle Type | Flexible |
UNSPSC Code | 27112901 |