£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Ambergrease FG1 is a high performance multi-purpose grease suitable for all bearing types, as well as for use at low temperatures. Boasts excellent performance even in wet environments or where moisture is present.
Features and Benefits
• Aluminium complex thickened grease
• Demonstrates enhanced performance characteristics in moist or wet environments
• Very good load performance of 4-ball weld load >200Kg
• Boasts a low washout of less than 1%
• Good operational temperature range of -50°C to +165°C
Typical Applications
• Mechanical
• Food and beverage industry
Approvals
• NSF H1 Registered (No.138264)
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | White |
Container Type | Tube |
EAN | 5017419371657 |
ECLASS Code | 23060100 |
Features | All ingredients are FDA listed Very low water-washout <1% White, NLGI type 2, aluminium complex thickened grease |
Food Safe | Food Safe |
For Use On | Bearings Food Equipment |
MFR Part No. | 31584 |
NLGI Grade | 2 |
Operating Temperature Range | -50 to 165°C |
Product Type | Bearing Grease |
Series | Ambergrease FG1 |
Size | 400gm |
UNSPSC Code | 15121902 |