£889.00
Ex VAT
£1066.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Super Lube® Grease contains PTFE particles held in suspension. This grease is a multi-purpose, thixotropic, patented, synthetic lubricant that outlasts petroleum based oils and greases and provides a more reliable lubrication.
Features and Benefits
• Formulated to withstand continuous temperatures from -42 to +232ºC
• Free flowing even in freezing temperatures
• Thixotropic - for the most effective film strength, this grease thins at points of shear in high operating speeds. As speeds are reduced it returns to original viscosity
• Non-toxic
• Non-flammable
• Odourless
Typical applications
• Bearings
• Chains
• Pumps
• Open gears
• Compressors
• Valves
• Conveyors
• Food processing equipment
• Slides
Attribute | Value |
---|---|
Brand | Loctite |
Colour | White |
Container Type | Tub |
ECLASS Code | 23060100 |
Features | Contains PTFE Non-Staining Odourless |
For Use On | Bearings Chains Food Equipment Gears |
MFR Part No. | 399424 |
NLGI Grade | 2 |
Operating Temperature Range | -42 to 232°C |
Product Type | Multi Purpose Grease |
Series | Super Lube® |
Size | 13.6kg |
UNSPSC Code | 15121902 |