£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for high pressure use with 1/8" BSP end fittings.
Attribute | Value |
---|---|
Brand | Stephens |
Connector Type | BSP |
Flexibility | Flexible |
Hose Type | Rubber |
Hydraulic Tool Type | Hose |
Material | Rubber |
MFR Part No. | RF9 |
Overall Length | 230mm |
Product Type | Hose |
Thread Size | 1/8" BSP |
UNSPSC Code | 40142000 |