£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
This particle inspection ink is a highly-sensitive, oil-based magnetic particle aerosol designed specially for nonfluorescent, wet method magnetic particle testing. It is ideal for locating fine and medium discontinuities on finished parts, providing strong and clear indications which is ensured by a build up of the magnetic particles. The convenient aerosol makes quick spot inspections easy, while the spray also has a wide spray pattern to cover large areas.
Features and Benefits
• Clear indications under visible light
• Heavy particle buildup due to strong magnetic particles
• Excellent particle mobility
• Low toxicity and low odour
Typical Applications
• Detecting discontinuities
• Field testing
• Spot inspections
• Machined parts
• Light surfaces
• Difficult to reach and awkward areas
Attribute | Value |
---|---|
Brand | Autosol |
Container Type | Aerosol |
ECLASS Code | 30040101 |
MFR Part No. | 7HF |
Product Type | Magnetic Ink |
Series | MAGNAVIS |
Size | 400ml |
UNSPSC Code | 41111932 |