Rocol

Foodlube, Bottle, 120ml

SKU:

ROC7706261B

MPN:

15224

£177.00

Ex VAT

£212.40

Inc VAT

OUT OF STOCK

    Product Details

    A bearing grease designed for the effective lubrication and protection of all types of ball, roller and plain bearings operating under high loads in the food and other clean industries. NSF H1 registered.


    Features and Benefits
    •A broad temperature resistance, spanning from -30°C to +180°C
    •Outstanding EP performance, evidenced by a 4-ball weld load of 315 kg
    •Resistance to water wash-off and provides exceptional corrosion protection


    Typical application
    The automatic lubrication of machinery and equipment in various industrial settings, particularly where precise and controlled lubrication is required


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    EAN

    5024747152247

    ECLASS Code

    23060102

    UNSPSC Code

    15121514