SKU:
CTL7225050B
MPN:
K033-480ML(195)X12-SELDEN
£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
K033 Maintenance Spray from Selden is a blend of penetrating solvents, water dispersing agents and corrosion inhibitors. It instantly displaces all water from damp or wet components and prevents moisture traps by penetrating deeply, leaving behind a protective film to waterproof and guard against corrosion.
Providing ample Lubrication it aids and increases efficiency of working parts it can also be used as a pre-spray to electrical connections, preventing short circuiting due to water.
Features and Benefits
• Displaces all water from damp or wet components in an instant
• Helps prevent moisture traps by penetrating deep into components
• Waterproofs thanks to leaving behind a protective film
• Lubricates and increases efficiency of working parts
• Prevent short circuiting by pre-spraying electrical connections
• Prevents and helps to free seized threads and bearings
• Cleans/protects components against further corrosion
Typical Applications
• Maintenance
• Engineering
• Automotive
Notes
• 480ml can
Warning
• Flammable Aerosol
Attribute | Value |
---|---|
Brand | Selden |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Bearings Threads |
MFR Part No. | K033-480ML |
Product Type | Multi-Purpose Lubricant |
Size | 480ml |
Type | Lubricant |
UNSPSC Code | 15121514 |