£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
GT85® is a lubricant, water displacer and penetrator all in one. Containing Teflon, it is equipped to create a long-lasting film to lubricate and protect. Ideal for preventing squeaks and rust, it's frequently used on equipment, like bicycles, including chains and cables. This lubricant drives out moisture from electrical systems and helps to start wet engines.
Features and Benefits
• Prevents squeaking and rust in inaccessible parts
• Contains Teflon which offers a long-lasting film which lubricates and protects
• Provides a lasting shine on interior car trim
Typical Applications
• Bicycles
• Cars
• Boats
• Garden tools
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | GT85 |
Container Type | Aerosol |
EAN | 5032227448759 |
ECLASS Code | 23060102 |
For Use On | Car Interior Electrical Systems |
MFR Part No. | 44145/STD |
Product Type | Lubricant |
Series | Original |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |