£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Castrol Viscogen KL 300 is a thermally stable synthetic lubricant designed for high temperature lubrication in severe environments.
Features & Benefits
• Developed from base fluids to form extremely adherent, odourless and transparent lubricating films
• Free of solids, silicone or metals which enhances wear protection and load carrying capability
• Suitable for a wide range of applications for versatile use
Typical Applications
• Conveyor chains, slideways, spindles, ropes, open gear wheels, plastic toothed belts and sheet-fed offset machines
• High-rack storage shelves
• Bakery machines & baking ovens
• Washing plants, slashers & steamers
• Paint lines
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Ropes Slideways Spindles |
MFR Part No. | 156B94 |
Product Type | Chain/Drive/Rope Lubricant |
Series | VISCOGEN KL 300 |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |