£1639.00
Ex VAT
£1966.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Unique and patented unit designed to remove 'tramp oil' and other liquid contamination such as hydraulic oil, way lube etc, from continually entering cutting fluids and coolants throughout the metal working industry.
Benefits
• Extended fluid life
• 10 times more effective than belt, disk or rope skimmers
• Transparent design shows tramp oil collected so it can be drained off by opening a valve
• Reduced waste disposal
• Increased tool life
• No consumables required
• Simple and quick to install using magnetic base
Dimensions (mm): 478x363x119 (LxWxD)
Note: Required access to reservoir 225mm for standard float
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 10L |
Compatible Fluid | Oil |
ECLASS Code | 36150390 |
MFR Part No. | EFS1520/110EPR |
Overall Height | 363mm |
Overall Length | 478mm |
Overall Width/Diameter | 119mm |
Tool/Supply Type | Pump |
UNSPSC Code | 27112902 |