£129.00
Ex VAT
£154.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Renep CGLP are solvent raffinates that contain lubricity improvers and additives which reduce friction. These oils have a good EP performance, advanced formulation and are suitable for the use with ECOCOOL cutting fluids.
Features and Benefits
• Combats stick-slip and protects against corrosion
• Demulsifying properties
• Compatible with numerous water-miscible cutting fluids
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Machinery Metal |
MFR Part No. | 600517663 |
Product Type | Slideway Oil |
Series | RENEP CGLP 68 |
Size | 20ltr |
Standards Met | DIN 51502 |
UNSPSC Code | 15121503 |
Viscosity | 68 |