£83.99
Ex VAT
£100.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Hydraulic oil and lubricating oil for various applications such as bearings and gear boxes. Recommended for applications where a low start-up viscosity at low temperatures and a higher viscosity at higher temperatures is required. Suited to applications in mobile and industrial hydraulic systems that require the use of an HVLP oil.
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Bearings Gears |
MFR Part No. | 600663483 |
Product Type | Hydraulic Oil |
Series | RENOLIN B46 HVI |
Size | 20ltr |
Standards Met | DIN 51524-3, HVLP ISO 6743-4, HV |
UNSPSC Code | 15121503 |
Viscosity | 46 |