£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Gear oil 'super' FG from Ambersil is an NSF H1 registered synthetic gear oil that's suitable for use in industries where incidental contact with food and other consumables may occur. With EP additives to enhance lubrication, this oil is ideal for use on heavily loaded gears that are exposed to extremes in temperature.
Features and Benefits
• Suitable for use over a wide range of temperatures with excellent stability
• Protects gears against wear over long periods
• Demonstrates excellent anti-corrision to extend intervals between servicing
• Has very good foam control to maintain lubrication properties
Typical Applications
• Food and drink industries
• Pharmaceutical industry
Standards
• DIN 51 517
• Food processing safe
• Halal certified product: AN001183
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Base Oil | Poly Alpha Olefins |
Brand | Ambersil |
Colour | Transparent |
Container Type | Can |
EAN | 5017419372678 |
ECLASS Code | 23060101 |
Food Safe | Yes |
MFR Part No. | 1030522 |
Operating Temperature Range | -51 to 258°C |
Product Type | Gear Oil |
Series | Super 220 FG |
Size | 5ltr |
Standards Met | DIN 51 517 |
UNSPSC Code | 15121503 |
Viscosity | @ 100°C : 25.5mm²/s @ 40°C : 220mm²/s |
Viscosity Grade | 220 |