£49.99
Ex VAT
£89.99
| Save 44.45%
£59.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Solvent based Bitumen Paint, full bodied black brush-able compound with added fibres for reinforcement. Specifically designed for overcoating leaking roofs but can also be used to bond felt. Dries to a tough black coating. The paint has high water resistance and is immediately waterproof upon application, making it ideal for roofs which may experience frequent rain and general bad weather.
Features and Benefits
• Specifically designed for waterproofing in roofing applications
• Easily applied by brush
• Once dried creates a tough weatherproof coating
• Fibre reinforced, can be used in felt bonding applications
• Available in 5ltr and 25ltr tins
Typical Applications
• Asphalt roofing
• Built-up felt roofing
• Concrete roof decks
• Asbestos-Cement sheeting
• Slates, tiles
• Metal sheeting, including steel, iron, lead and zinc
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Black |
Container Type | Tin |
Coverage per Container | 31.25m² |
Drying Time | 24 hr |
Finish | Gloss |
For Use On | Concrete Felt Masonry Metal |
MFR Part No. | 90525 |
Product Type | All Weather Roof Coating |
Series | 905 |
Size | 25ltr |
Supplier Colour | Black |
UNSPSC Code | 31211500 |