£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
Product Documents
The Everproof DPM range from Everbuild is a ready-to-use and effective way to damp-proof flooring as well as provide waterproofing for walls and above-ground structures and foundations. Suitable for internal or external applications, it can be used as a suitable adhesive for wood block and mosaic paneling as well as insulation boards, even on difficult surfaces. Its low-hazard rubber-enriched formula can be effectively cleaned with water in the event of spillage.
Features and Benefits
• Ready to use straight from the tin no preparation required
• Rubber enriched formula for effective damp-proofing for flooring
• Provides waterproofing for walls and above-ground structures
• Suitable for use as an adhesive for paneling and insulation boards
• Can be used as a curing agent for concrete
• Low hazard easily clean away excess and spills with water
Typical Applications
• Damp-proofing
• Flooring
• Waterproofing
• Bonding
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Black |
Container Type | Tin |
Coverage per Container | 30-50m² |
Drying Time | 4-6 hr |
Finish | Gloss |
For Use On | Concrete Floors Masonry Wood |
MFR Part No. | 90825 |
Product Type | Bitumen |
Series | 908 Black Jack |
Size | 25ltr |
Supplier Colour | Dries Black |
UNSPSC Code | 31211500 |