£11.49
Ex VAT
£13.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This spray provides protection to ferrous metals and is ideal for protecting drilled or abraded surfaces, pipes, housings and structural metal. The versatile spray is also very effective as a primer and perfect to touch-up damaged galvanised surfaces.
Features and Benefits:
• Provides coating which protects ferrous metal from corrosion
• Suitable for use as a renovation media and for use on bare, clean, non-rusted steel and seams
• Great mechanical resistance due to the excellent adhesion to metal
• >99% pure zinc at 88% concentration in the cured film for the optimal balance between protection and adhesion
Typical Applications:
• Power generation equipment
• Trailers
• Sub-station equipment
• Fencing
• Structural steel
• Railroad equipment
• Roof guard rails
• Coastal and ship borne installations
• Storage tanks
• Welding seams rivet holes
• Offshore oil rigs
• Repair of galvanised parts
• Home, garden and farm equipment
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Clear |
Container Type | Aerosol |
EAN | 5017419370230 |
For Use On | Metal |
MFR Part No. | 30291 |
Product Type | Cold Galvanising Spray |
Size | 400ml |
UNSPSC Code | 31211500 |