£10.49
Ex VAT
£12.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The effective solution to problem stains on ceilings, walls, wood etc. Matt white finish, best possible hiding power. Re-coatable with standard wall paints.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | White |
Container Type | Aerosol |
EAN | 8715743338373 |
For Use On | Masonry |
MFR Part No. | 2990 |
Product Type | Primer |
Size | 500ml |
Supplier Colour | Matt White |
UNSPSC Code | 31211500 |