£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Red Oxide Primer is a high performance primer which is specially formulated for use on both rusty and bare steel and iron.
Features and Benefits
• Quick drying of 2 hours for less downtime
• Provides a protective base which is smooth for overcoating with minimal sanding
• Consistently high performance
Typical Applications
• BBQ
• Fire surround
• Garage door
• Metal garden furniture
• Metal railings
• Radiator
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Red |
Container Type | Tin |
Coverage per Container | 6m² |
Drying Time | 2 hr |
EAN | 5011867018263 |
For Use On | Metal |
MFR Part No. | 5092844 |
Product Type | Primer |
Size | 500ml |
UNSPSC Code | 31211500 |