£8.49
Ex VAT
£10.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Antistatik 100 is a surface active product that prevents the build-up of static electricity on a range of materials. The ultra-thin film is almost invisible and will prevent shocks caused by electrostatic discharge that could ignite flammable vapours in the environment.
Features and Benefits
• Suitable for use on a range of materials to suit all requirements
• Will not affect coatings like rubbers and plastics
• A single treatment will reduce surface resistance to levels lower than 10¹⁰Ohm which will class it as static dissipative
Typical Applications
• Textiles
• Glass
• Sound deadening sheilds
• Screens
• Acrylic glass
• Temporary protection on plastic frames and packing materials
• Carpet
Standards
• ISO 9001:2015
Warnings
• Product is soluble in water and treatment surfaces exposed to high humidity should be treated regularly
Attribute | Value |
---|---|
Applicator Type | Spray |
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386058240 |
MFR Part No. | 1035518 |
Product Type | Antistatic Protection Spray |
Protection Type | Electrostatic Discharge |
Size | 200mlml |
Standards Met | ISO 9001:2015 |
UNSPSC Code | 73181117 |