£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
An amber, water-based, liquid surface treatment that delivers temporary protection (up to 48 hours) against flash rust on materials that include aluminium, zinc, zinc alloy and cold rolled steel surfaces. The product can also be used on blasted metal surfaces as short-term corrosion protection before coating and to improve corrosion resistance of final coated metal. Spray and wipe application.
Features and Benefits
• Spray and wipe application.
• Amber in colour.
• Water-based.
• 48 h protection against flash rust.
• Spray and wipe application.
• No rinsing.
• pH Level - 2.1 to 2.7
• 5 litres
Attribute | Value |
---|---|
Brand | Loctite |
Container Type | Bottle |
For Use On | Metal |
Form | Liquid |
MFR Part No. | 1444156 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | SF 7515™ |
Size | 5ltr |
UNSPSC Code | 12163600 |