£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
Z30 is a corrosion inhibitor spray offering a heavy duty waxy film in an aerosol form for long term outdoor corrosion protection of various machinery parts and pieces of equipment in convenient aerosol form.
Features and Benefits
• Thin, flexible film resistant to cracks or chips
• Dry film doesn't attract dirt or dust
• Does not contain silicones or chlorinated solvents
• Ideal protection for components in storage and transit
• Protects outdoor components against corrosion for up to two years
• Provides a cherry-almond scent, avoiding chemical odours
Typical Applications
• Underground installations
• Offshore platforms
• Elevators
• Forklift trucks
• Machinery
Approvals
• Approved NATO Standards
Warnings
• Flammable. Use in well-ventilated areas away from any source of ignition
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747370207 |
For Use On | Machinery parts and pieces |
Form | Spray |
MFR Part No. | 37020 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | Z30 |
Size | 300ml |
Standards Met | Approved to NATO Standards |
UNSPSC Code | 12163600 |