£86.99
Ex VAT
£104.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Available in three specifications to dispense a wide variety of lubricants, these nozzles are ideal for controlled dispensing.
Features and Benefits
• Available in three specifications to suit your needs
• Manufactured from quality materials such as aluminium alloy and stainless steel for resililence
• All products possess a polypropylene handle for comfort and durability
Typical Applications
• Maintenance
• Automotive
Attribute | Value |
---|---|
Brand | Hartle IGE |
Colour | Black |
Lubricant Type | Diesel Unleaded Petrol |
Material | Brass Polypropylene Stainless Steel |
MFR Part No. | TNP50U |
Product Type | Trigger Nozzle |
UNSPSC Code | 15121520 |