£67.49
Ex VAT
£80.99
Inc VAT
10 Variations Available
Product Details
Product Specification
This range of fabricated steel castors is engineered for medium to heavy-duty industrial applications, especially suited for manual handling and towing operations, both indoors and outdoors. These kingpinless castors are built with a robust fabricated steel frame, offering superior impact resistance and enhanced manoeuvrability. Featuring cast iron-centred wheels with durable polyurethane tyres and integrated ball bearings, these castors are ideal for power towing and handling in demanding environments.
Features and Benefits
• Kingpinless design, enhances impact resistance and extends service life
• Cast iron-centred wheels with hard-wearing polyurethane tyres for high load capacity and longevity
• Ball bearings provide smooth rotation and reduced rolling resistance for efficient handling
• Fabricated steel frame ensures improved turning performance and reliable tracking, even in demanding conditions
• Capable of handling medium to heavy-duty loads, making them perfect for industrial, manual, and power-towing applications
• Robust steel construction ensures durability in tough environments
• Designed with enhanced tracking for precise control, especially when used for towing
Attribute | Value |
---|---|
Application | Aerospace Automotive Boatyards |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Revvo |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 150x110mm |
Load Capacity | 730kg |
MFR Part No. | VFH150PTJHDP06 |
Mount Type | Top Plate |
Overall Height | 202mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | Tan |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Cast Iron |