£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Capable of tensioning a chain safely. Won't spring open when in use and they do not open if the chain loses tension whilst in transit. When released there is no sudden release of pressure. Manufactured from drop-forged, heat-treated steel for extra strength, and fitted with a quality easy action incremental ratchet. Supplied with a welded link and grab hook at both ends.
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Breaking Strain | 8600kg |
Handle Length | 341mm |
Maximum Chain Size | 10mm |
MFR Part No. | RLB8-10 |
Minimum Chain Size | 8mm |
UNSPSC Code | 26111533 |
Weight | 4.77kg |