£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Concealed spring type closer. Spring tension closing force Adjustable. Certified to BS 476 Pt. 22:1987. 1/2 hour fire rated. Left or right hand fitting. Suitable for use on doors up to 50kg. Available in brass or chrome finish.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140055209 |
ECLASS Code | 23219090 |
Features | Fits To Left & Right Hinged Doors |
Finish | Brass |
Fire Rating | 1/2 Hour |
Product Type | Concealed Chain Door Closer |
Standards Met | BS 476 Pt.22:1987 |
Suitable For Doors | 50kg |
UNSPSC Code | 31160000 |