£48.49
Ex VAT
£58.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Type 1.4305
• Popularly known as grade 303 stainless steel which is the most readily machinable of all the austenitic grades due to the presence of sulphur
• Used in applications that require parts to be heavily machined, including nuts and bolts, screws, gears, aircraft fittings, bushings & shafts.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 25mm |
EAN | 5036140393493 |
ECLASS Code | 25020100 |
Length | 1500mm |
Material | Stainless Steel |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | 1.4305 / 303 |
System of Measurement | Metric |
UNSPSC Code | 30260000 |