noscriptIndexa 2in x 24in Grade 2011 Aluminium Round Bar - 1 Pce 4732300K | Cromwell Tools

Indexa

2in x 24in Grade 2011 Aluminium Round Bar - 1 Pce

SKU:

IND4732300K

MPN:

4732300K

£70.49

Ex VAT

£84.59

Inc VAT

OUT OF STOCK

    Product Details

    Grade 2011
    • Excellent machining properties, good anodising capability and reasonable strength levels after heat treatment but has poor corrosion resistance and welding is not recommended.


    • Used for mass produced parts manufactured by repetition machining such as fasteners, appliance parts & trim, automotive components and trim, screw machine products, atomizer and hose parts, pipe stems, tube fittings and ordnance.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Diameter

    2in.

    EAN

    5036140394230

    ECLASS Code

    25020100

    Material

    Aluminium

    Material Form

    Round Bar

    Number of Pieces

    1PCE

    Specification

    2011

    System of Measurement

    Inch

    UNSPSC Code

    30260000