£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These bars are made from the most widely used stainless steel, with a nominal composition of 18% chromium and 8% nickel. They are highly versatile, being ideal in a wide variety of industries and environments. The bars have excellent corrosion resistance, head resistance, machinability and readily work harden.
Features and Benefits
• Made from the most popular stainless steel
• Versatile, widely applicable bars
• Good resistance to corrosion and heat
• Work harden
Typical Applications
• Sinks
• Saucepans
• Cutlery and flatware
• Architectural panelling
• Tubing
• Food and pharmaceutical production equipment
• Springs, nuts, bolts and screws
Attribute | Value |
---|---|
Brand | Indexa |
ECLASS Code | 25020100 |
Length | 2000mm |
Material | Stainless Steel |
Material Form | Flat Bar |
MFR Part No. | 34833MQ |
Number of Pieces | 1PCE |
Specification | 304L |
System of Measurement | Metric |
Thickness | 3mm |
UNSPSC Code | 30260000 |
Width | 40mm |