£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Type A stainless steel hinges characterised by their compact and stable design.
Features and Benefits
• 2x2 bores for countersunk screws
• AISI CF-8 NI stainless steel construction
• German Material No. 1.4408 A4
• Matt-shot blasted
Attribute | Value |
---|---|
Brand | Ganter |
EAN | 4045525106109 |
Finish/Coating | Matte |
Fixing Method | Screws |
Length | 40mm |
Material | Stainless Steel |
MFR Part No. | 237-NI-40-40-A-GS |
Product Type | Hinges |
UNSPSC Code | 31160000 |
Width | 40mm |