£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
525CE
One hour fire tested. Stainless steel pin. Complete with screws. Suitable for use on internal doors.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 3mm |
EAN | 5036140055599 |
Finish/Coating | Brass Plated |
Length | 100mm |
Material | Stainless Steel |
MFR Part No. | 14879 |
Product Type | Ball Bearing Butt Hinges |
UNSPSC Code | 31160000 |
Width | 75mm |