noscriptMatlock 3-LEVER DEADLOCK 3.0" PB 9494280K | Cromwell Tools

Matlock

3-LEVER DEADLOCK 3.0" PB

SKU:

MTL9494280K

MPN:

9494280K

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (8)

    Product Details

    711
    Supplied with radius forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Polished Brass Finish

    Brand

    Matlock

    EAN

    5036140055407

    Length

    76mm

    MFR Part No.

    70016

    Product Type

    3-Lever Mortice Deadlock

    UNSPSC Code

    46171500