noscriptMatlock 3-LEVER SASHLOCK 2.5" SCP 9494210K | Cromwell Tools

Matlock

3-LEVER SASHLOCK 2.5" SCP

SKU:

MTL9494210K

MPN:

9494210K

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (6)

    Product Details

    710
    Easily reversible latchbolt, adjustable springing feature. Supplied with square forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Brass

    Brand

    Matlock

    EAN

    5036140055339

    Length

    64mm

    MFR Part No.

    70011

    Product Type

    3-Lever Mortice Sashlock

    UNSPSC Code

    46171500