£75.99
Ex VAT
£91.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Inch sizes
Full hard; cold rolled; Type 302.
Rockwell hardness: C40-45.
Meets SAE 30302; AISI-T302; ASTM A-666 Ultimate.
Tensile strength: 185,000psi min.
Attribute | Value |
---|---|
Brand | Precision Brand |
ECLASS Code | 20270290 |
Material | Stainless Steel |
MFR Part No. | 77-422-125 |
Number of Pieces | 1 |
Thickness | 0.25mm |
UNSPSC Code | 31231400 |