£679.00
Ex VAT
£814.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Good resistance to material oils, greases, dilute acids and alkalis. Good ageing and weathering properties make it suitable for outdoor applications. 65° shore A hardness.
Tensile strength at break: 6 Mpa.
Elongation at break: 250%.
Attribute | Value |
---|---|
Application | Wet Area Work Mat |
Brand | Coba |
Colour | Black |
EAN | 5060103533572 |
Mat Material | CR Rubber SBR Rubber |
Matting Type | Commercial Rubber Sheeting |
MFR Part No. | NES00005 |
Overall Length | 5m |
Overall Thickness | 10mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |