£699.00
Ex VAT
£838.80
Inc VAT
5 Variations Available
Product Details
Product Specification
A cost-effective, abrasion-resistant rubber. 62° shore A hardness. Tensile strength at break: 10 Mpa. Elongation at break: 350%.
Attribute | Value |
---|---|
Application | Work Mat |
Brand | Coba |
Colour | Black |
EAN | 5060103534043 |
Mat Material | Natural Rubber SBR Rubber |
Matting Type | Commercial Rubber Sheeting |
MFR Part No. | SRS00001 |
Overall Length | 1m |
Overall Thickness | 3mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |