£227.00
Ex VAT
£272.40
Inc VAT
3 Variations Available
Product Details
Product Specification
For measuring a displacement over a given number of gear teeth, closely spaced sections, ribs, keys and fins etc.
Measurable gear pitch: 0.5-6 module.
Graduation: 0.01mm (.001").
Parallelism 0-50mm 4µm, 50-100mm (4+L/50)µm, Flatness 1µm, Instrument Error 0-50mm ±4µm, 50-100mm ±6µm.
L = maximum measuring length.
Attribute | Value |
---|---|
Additional Features | Ratchet Stop for Constant Force |
Brand | Mitutoyo |
EAN | 4946368013244 |
Graduations | 0.010mm |
Includes | Box Gauge block (from 25mm upward) Insulation Key |
MFR Part No. | 123-126 |
System of Measurement | Imperial |
UNSPSC Code | 41111601 |
Weight Each | 200g |