£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Inspect engines, gearboxes, boilers etc without the need to strip down. This easy to use camera connects directly to the computer or laptop via a USB port.
Data capture facilitates still images or video.
Water-proof camera head. Light adjustment control for 6 ultra bright LEDs. Clip-on magnet attachment.
Attribute | Value |
---|---|
Additional Features | Clip on magnet attachment Light adjustment control for 6 LEDs Semi-rigid Water proof camera |
Brand | ATP |
Camera Lens Size | 5.5mm |
Connection Type | USB |
Display Type | PC/Laptop |
Includes | Focal Distance: 60mm to Infinity Lens Angle of View: 54° Lens Ø: 5.5mm Picture Rate: Up to 30fps VGA |
MFR Part No. | VB-END5 |
Power | Supplied via USB Port |
Probe Length | 5m |
Product Type | Inspection Canera |
Recording | Image Video |
Resolution | 640 x 480 Pixels |
UNSPSC Code | 41111716 |
Video Format | Window 7 or Vista |