£50.99
Ex VAT
£61.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Complies with ISO 4796-2. Clear Soda-lime glass bottles with ground neck. Supplied with polyethylene stoppers. Dropping pipettes for Soda-lime bottles should be ordered separately.
Attribute | Value |
---|---|
Bottle Type | Reagent |
Brand | (Unbranded) |
Capacity | 250ml |
ECLASS Code | 32030508 |
Height | 131mm |
Material | Glass |
MFR Part No. | SBC104 |
Neck Type | Ground |
Pack Quantity | 10 |
UNSPSC Code | 41121804 |