£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
For checking wall thickness, castings, sheet thickness, etc. Button for opening arms. Arms automatically close when button is released. Bezel locking device. Carbide measuring points. Dial diameter 50mm (2").
Attribute | Value |
---|---|
Brand | Verdict |
Caliper Type | Dial Calipers |
ECLASS Code | 21170108 |
Measurement Range | 0 - 25 mm |
Measures | External |
MFR Part No. | 30/1041 |
System of Measurement | Metric |
UNSPSC Code | 41111621 |