£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Digital Calipers available in a range of sizes which can be used for inside, outside, depth and step measuring.
Features and Benefits
• Large display for clarity
• Fast response speed
• Zero reset
• Knurled thumb grip for precise movement
• Dual readout in mm and inch
Notes
• Takes battery LR44H 1.5V
Approvals
• REACH
• ROHS
Standards
• EN 61326-1:2013
• EN 61326-2-2:2013
Attribute | Value |
---|---|
Accuracy | ±0.03mm |
Brand | Senator |
Caliper Type | Digital Calipers |
EAN | 5036140469167 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | Depth External Internal Step |
Resolution | 0.01mm |
Standards Met | DIN EN ISO 13385-1 2020. |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |