£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Featuring large digital display and carbide tipped measuring faces. With ball end cap for measuring curved surfaces, auto power on/off and mm/inch conversion. Ratchet stop for consistent measurement and locking device. Complete with case, spanner and battery.
Features and Benefits
• Large Digital Display: Ensures clear and easy-to-read measurements for accuracy
• Carbide-Tipped Measuring Faces: Enhances durability and maintains precision over time
• Auto Power On/Off: Increases convenience, saving energy and prolonging battery life
• MM/Inch Conversion: Offers flexibility to accommodate different measurement units
• Ratchet Stop: Provides consistent and repeatable measurements, ensuring accuracy
Attribute | Value |
---|---|
Accuracy | +/-0.002mm |
Brand | Oxford |
EAN | 5036140255555 |
Ingress Protection Rating (IP Rating) | IP65 |
Measuring Range | 0 - 25mm |
MFR Part No. | 133-01-414 |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |
Weight Each | 480g |