£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
These micrometers are water resistant, making them ideal for use in areas where there is a high risk of coolant splash. They boast excellent accuracy, with and without data output. They feature a large LCD display with inch/metric conversion, origin setting and auto power off. The micrometers have tungsten carbide tipped measuring faces.
Features and Benefits
• Withstands water exposure for enhanced durability
• Features a large LCD display for clear and easy readings
• Seamlessly converts between inch and metric units for versatile applications
• Demonstrates excellent accuracy, ensuring precise measurements
• Provides reliable performance both with and without data output
Typical Applications
• Accurate measurements of various dimensions on objects
Standards
• Conforms to BS 870
Attribute | Value |
---|---|
Accuracy | +/-0.001mm |
Brand | Mitutoyo |
Data Output | No SPC |
EAN | 4946368673097 |
Ingress Protection Rating (IP Rating) | IP65 |
Measuring Range | 0 - 25mm |
MFR Part No. | 293-344-30 |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |
Weight Each | 275g |