£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
This range of digital external micrometers feature hammertone finished frames with a high quality insulated grip. They are tapered for easy access and feature a clear LCD display. Carbide measuring faces and constant force ratchet on thimble. The micrometers are protected to IP54. Functions: mm/inch conversion, ABS/INC, zero setting.
Features and Benefits
• Quality hammertone finish with insulated grips
• Tapered for easy access
• Clear LCD display
• Tungsten carbide measuring faces and constant force ratchet on thimble
Typical Applications
• Provide precise measurements of length, diameter, and thickness
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102200169 |
Ingress Protection Rating (IP Rating) | IP54 |
Measuring Range | 0 - 25mm |
MFR Part No. | MW200-01DBL |
Resolution | 0.001mm |
Standards Met | DIN 863 |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |