£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Protected to IP54 spec. with a rugged steel design, large LCD display. ABSolute and Incremental measuring modes. Carbide measuring faces. Ball attachment included.
Resolution: 0.001mm/0.00005".
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102101015 |
Ingress Protection Rating (IP Rating) | IP54 |
Measuring Range | 0 - 25mm |
MFR Part No. | MW201-01DAB |
Resolution | 0.001mm |
Standards Met | DIN 863 |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |