£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
19 blade feeler gauge with rounded ends. Each blade is etched with size for ease of use.
Number of blades: 19
804
Blade thickness in 1/100mm:
4-5-6-7-8-9-10-15-20-25-30
Blade length: 90mm
804.L
Blade thickness in 1/100mm:
4-5-6-7-8-9-10-15-20-25
Blade length: 150mm
804.SL
Blade thickness in 1/100mm:
30-35-40-50-60-70-80-90-100
Blade length: 250mm
Attribute | Value |
---|---|
Additional Features | Each blade etched with size |
Blade Length | 90mm |
Brand | Facom |
EAN | 3148512017509 |
MFR Part No. | 804 |
Number of Blades | 19 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |
Weight Each | 60g |