£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Series 506
Compact and lightweight for portable use, suitable for measuring small workpieces and scribing. Carbide tipped scriber.
Fine adjustment range: 4mm.
Accuracy: ±0.03mm/0.001”.
Attribute | Value |
---|---|
Accuracy | 0.03mm |
Additional Features | Lightweight Stain Chrome Finished Scales for Glare-free Reading |
Brand | Mitutoyo |
EAN | 4946368010847 |
ECLASS Code | 21170307 |
Graduations | 0.02mm |
Material | Stainless Steel |
Measurement Range | 0 to 200mm |
MFR Part No. | 506-208 |
Reading | 0.02/0.001mm |
Resolution | 0.02mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111614 |
Weight | 1.4kg |