£1389.00
Ex VAT
£1666.80
Inc VAT
Product Details
Product Specification
Wide measuring range with interchangeable anvils. 17mm diameter extension rods. Large LCD display. Inch/metric conversion. Zero setting. Preset. Data hold. Data output. Auto power off. Tungsten carbide tipped measuring faces. Satin chrome finish to micrometer head.
Accuracy: ± (3+N+L/50)mm.
Graduation: 0.001mm/0.0001".
Attribute | Value |
---|---|
Brand | Mitutoyo |
Includes | 1 Battery Box Extension Key Micrometer Head |
MFR Part No. | 339-304 |
Number of Rods | 8 |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |
Weight | 1800g |