£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Individual Micrometers
Designed to self-centre, for accurate measuring of bores. Extension rods for measuring 170mm deep on 11 - 20mm and 220mm deep on 20 - 40mm. Satin finish, fitted with knurled ratchet stop.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140293366 |
Measurement Range | 35 - 40mm |
Number of Rods | 1 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |