£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
This mini digital light level meter offers compact design and robust construction. It is designed for environmental monitoring, health and safety checks, and industrial applications measuring luminance levels. It also features the environmental temperature on a Hi-Contrast Colour LCD display.
Features and Benefits
• Provides speedy, high-accuracy readings
• Colour LCD display with backlight for clear readings even in low-lighting conditions
• Offers a range of measurements
• Data hold feature allows for reliable measurements while on the move
• Auto power-off option to save battery power when not in use
• Low battery indicator allows for timely charging to avoid downtime
Typical Applications
• Temperature measurements
• Environmental monitoring
• Health and safety checks
Attribute | Value |
---|---|
Accuracy | ±3% rdg±8 d (<10,000Lux) ±4% rdg±10d (>10,000Lux) |
Brand | ATP |
Display Type | 4 Digits Colour LCD Display |
ECLASS Code | 27210301 |
Meter Dimensions | 174.5 x 56 .30.5mm |
MFR Part No. | MT-912 |
Power Type | 3 x 1.5V AAA Batteries Battery Life = 60 Hours |
Range | 0 Lux - 200K Lux |
Resolution | <1000 : 0.1 >1000: 1 |
Sensor Dimensions | 25 (across)mm |
UNSPSC Code | 41115308 |
Weight | 84 |